• The item cannot be ordered due to missing prices.

Enclosed trolley 1550

Article no.: 919877 1550
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 1550
    Height 948 mm
    Width 1,030 mm
    Depth 509 mm
    Platform area width 850 mm
    Platform area depth 500 mm
    Platform area height 228 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 160 mm
    maximum load capacity 500 kg
    Material of wheel TPE
    Weight 35 kg
    Type of product Enclosed trolley

    Identification numbers & Classifications

    Article number 919877 1550
    EAN / GTIN 4017976015507
    Manufacturer number 1550

    Description

    Version:

    Enclosed trolley with one removable longitudinal side. Platform made of chipboard with beech grain surface finish, welded steel construction, 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.

    Standard:

    EN 1757-3

    Colour:

    Brilliant blue RAL 5007 powder−coated.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart