{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,830 mm | |
Width | 1,890 mm | |
Depth | 900 mm | |
Number of hooks | 12 | |
Load capacity per hook | 75 kg | |
maximum load capacity | 1,000 kg | |
Weight | 91 kg | |
Configurator relevant | no | |
Type of product | Lifting tackle trolley |
Article number |
918620 S
Copy |
|
EAN / GTIN |
2050002064089
Copy |
|
Manufacturer number |
AG2000KS-7035
Copy |
|
Manufacturer/responsible person | VETTER Krantechnik GmbH, Kalteiche-Ring 22, 35708 HAIGER, Germany, www.vettercranes.com |