{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,934 mm | |
Width | 1,890 mm | |
Depth | 900 mm | |
Number of hooks | 12 | |
Load capacity per hook | 75 kg | |
maximum load capacity | 1,000 kg | |
Weight | 100 kg | |
Configurator relevant | no | |
Type of product | Lifting tackle trolley |
Article number | 918620 M | |
EAN / GTIN | 2050002064096 | |
Manufacturer number | AG2000KF-7035 |