• The item cannot be ordered due to missing prices.

Perforated panel for assembly trolley TB3

Article no.: 918585 TB3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Type TB3
Height 385 mm
Width 1,050 mm
Perforated panel version double-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 918585 TB3
EAN / GTIN 4045197718211
Manufacturer number 918585 TB3

Description

Version:

Of sheet steel, for insertion into the GARANT roller cabinet. The roller cabinet can be fitted with a total of 4 perforated panels (2 each side).
Perforated back panels □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders.

Suitable for:

No. 918583

Colour:

Silver powder-coated.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart