{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Platform area width | 1,200 mm | |
Platform area depth | 800 mm | |
Safe working load | 95 kg | |
Type of product | Storage shelf |
Article number | 918577 800 | |
EAN / GTIN | 4045197684141 |