• The item cannot be ordered due to missing prices.

Intermediate shelf for platform trolley TS9 for bolting in 700 mm

Article no.: 918577 700
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Platform area width 1,000 mm
Platform area depth 700 mm
Safe working load 85 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 918577 700
EAN / GTIN 4045197684134
Manufacturer number 918577 700

Description

Version:

For bolting into the GARANT platform trolley TS9 as an additional shelf. Brackets of sheet metal, shelf of chipboard with anthracite-coloured scratch-resistant surface.

Suitable for:

No. 918560

Colour:

Silver powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart