• The item cannot be ordered due to missing prices.

Table trolley T5 T54

Article no.: 918530 T54
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type T54
    Height 1,020 mm
    Width 980 mm
    Depth 509 mm
    Platform area width 850 mm
    Platform area depth 500 mm
    Height of bottom shelf 195 mm
    Height of top shelf 850 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 125 mm
    Load capacity of top shelf 80 kg
    maximum load capacity 250 kg
    Material of wheel Polyurethane tyres
    Weight 34 kg
    Standard EN 1757-3
    Type of product Table trolleys

    Identification numbers & Classifications

    Article number 918530 T54
    EAN / GTIN 4045197611840
    Manufacturer number 918530 T54

    Description

    Version:

    2 shelves.
    Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
    Handle with Haptoprene inlay and impact-resistant polypropylene.
    2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

    Standard:

    EN 1757-3

    Optional extras:

    Intermediate shelf No. 918570; perforated panel No. 918580. Not supplied.

    Colour:

    Silver powder-coated.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart