• The item cannot be ordered due to missing prices.

Perforated panel for bolting in SP2

Article no.: 918580 SP2
  • Hoffmann perforated panel grid interval: 9×9

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 918580 SP2
EAN / GTIN 4045197613561
Manufacturer number 918580 SP2

Description

Version:

Of sheet metal, for bolting into GARANT transport and table trolleys.
Perforated panels □ 9×9 mm on a 37 mm grid to take perforated panel accessories.

Suitable for:

No. 918520 size T32; 918530 size T54; 918540 size T74; 918550 size T92: 918554 TL92.

Colour:

Silver powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart