• The item cannot be ordered due to missing prices.

ToolTruck mobile workbench with full extension drawers 6

Article no.: 914560 6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 40 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Individual drawer release system One-hand
    Hoffmann perforated panel grid interval 9×9 mm
    Drawer usable area in G 20×16
    Cylinder lock modular lock barrel
    Series ToolTruck; ToolTruck mobile workbench
    Height 1,000 mm
    Width 1,195 mm
    Depth 500 mm
    Drawer usable width 500 mm
    Drawer usable depth 400 mm
    Drawer usable width in G 20
    Drawer usable depth in G 16
    Number of drawers 6
    Weight 94.4 kg
    Configurator relevant yes
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 914560 6
    EAN / GTIN 4045197892249
    Manufacturer number 914560 6

    Description

    Version:

    The ToolTruck mobile workbench has a worktop of X-ABS for highly demanding technical applications. Cupboard with 2 storage shelves and door. Cabinet stiles are clad with LDPE bumpers.
    Central locking locks the door of the cupboard and drawers at the same time.

    Fitted with:

    Drawer front height: 75; 75; 75; 125; 200; 200 mm

    Supplied with:

    Supplied with dividers:
    each 75 mm drawer 1 slotted partition No. 951510 size 75,
    each 125 mm drawer 1 slotted partition No. 951510 size 125.

    Colour:

    Two-tone powder-coated, silver combined with RAL 7016 anthracite.

    Note:

    Optional storage shelf / side compartment No. 914791 not integrated into the ToolTruck central locking system, locked instead by a separate cylinder lock.
    For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
    See group 95 for further accessories and dividing material.
    Suitable dividing material:
    Slotted edge partitions No. 951560 size 75; size 125 and size 200;
    Slotted dividers No. 951510 size 75; size 125 and size 200;
    Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart