• The item cannot be ordered due to missing prices.

Bearing extractor individual, Type: 3

Article no.: 884700 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of draw bolt 360 mm
Clamping depth 260 mm
Connection thread M18×1.5
Type of product Puller

Identification numbers & Classifications

Article number 884700 3
EAN / GTIN 4021176005961
Manufacturer number 18-3

Description

Version:

Bearing separator of high-quality tool steel.
Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).

Application:

For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

Suitable for:

Bearing separator No. 884600.

Suitable for:

Bearing separator No. 884600.: 3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart