{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of draw bolt | 280 mm | |
Clamping depth | 190 mm | |
Connection thread | M14×1.5 | |
Type of product | Puller |
Article number | 884700 2 | |
EAN / GTIN | 4021176075759 | |
Manufacturer number | 18-2 |