• The item cannot be ordered due to missing prices.

Self-centring three-leg extractor, Type: 2

Article no.: 881010 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 18 mm - 120 mm
Depth of reach up to 120 mm
maximum torque 120 Nm
Power 6 t
Number of hooks 3
External hexagon drive 17 mm
Weight 1.124 kg
self-centring yes
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 881010 2
EAN / GTIN 4021176016516
Manufacturer number 45-2

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart