• The item cannot be ordered due to missing prices.

Self-centring three-leg extractor, Type: 1

Article no.: 881010 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 12 mm - 100 mm
Depth of reach up to 100 mm
maximum torque 50 Nm
Power 4 t
Number of hooks 3
External hexagon drive 13 mm
Weight 0.665 kg
self-centring yes
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 881010 1
EAN / GTIN 4021176016448
Manufacturer number 45-1

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart