• The item cannot be ordered due to missing prices.

Two-leg extractor with quick adjustment, Type: 30

Article no.: 880400 30

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 65 mm - 350 mm
Internal capacity 180 mm - 440 mm
Depth of reach up to 200 mm
maximum torque 300 Nm
Power 8.5 t
Number of hooks 2
External hexagon drive 27 mm
Weight 7.51 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880400 30
EAN / GTIN 4021176645273
Manufacturer number 20-30+

Description

Version:

With knurled grip for quick loosening and moving of the extractor legs without additional tools.

Application:

Universally capable of extracting bearings, gear wheels etc. Can be used as external and internal extractor.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart