• The item cannot be ordered due to missing prices.

Two-leg extractor with quick adjustment 2

Article no.: 880400 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 40 mm - 160 mm
Internal capacity 100 mm - 220 mm
Depth of reach up to 150 mm
maximum torque 150 Nm
Power 6 t
Number of hooks 2
External hexagon drive 22 mm
Weight 3.045 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880400 2
EAN / GTIN 4021176644931
Manufacturer number 20-2+

Description

Version:

With knurled grip for quick loosening and moving of the extractor legs without additional tools.

Application:

Universally capable of extracting bearings, gear wheels etc. Can be used as external and internal extractor.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart