• The item cannot be ordered due to missing prices.

Hydraulic pressure spindle, Type: 2

Article no.: 880170 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hydraulic power 200 kN (20 t)
Hydraulic stroke 10 mm
Type of product Spindle

Identification numbers & Classifications

Article number 880170 2
EAN / GTIN 4021176034831
Manufacturer number 8-2-K

Description

Application:

The hydraulic spindle is very advantageous for seized-on parts due to its high pressure performance. The spindle is screwed in until the pressure part is seated firmly on the shaft. Then the hydraulics are operated by turning the upper spindle. Suitable for bearing extractor No. 880100 size 4 as well as for No. 880130 sizes 4 - 6.

Suitable for:

Extractor 880130: Size 5; 6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart