• The item cannot be ordered due to missing prices.

Hydraulic pressure spindle 1

Article no.: 880170 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hydraulic power 150 kN (15 t)
    Hydraulic stroke 10 mm
    Type of product Spindle

    Identification numbers & Classifications

    Article number 880170 1
    EAN / GTIN 4021176034596
    Manufacturer number 8-1-B

    Description

    Application:

    The hydraulic spindle is very advantageous for seized-on parts due to its high pressure performance. The spindle is screwed in until the pressure part is seated firmly on the shaft. Then the hydraulics are operated by turning the upper spindle. Suitable for bearing extractor No. 880100 size 4 as well as for No. 880130 sizes 4 - 6.

    Suitable for:

    Extractor 880100: Size 4
    Extractor 880130: Size 4

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart