• The item cannot be ordered due to missing prices.

Heavy-duty hand vice 250 mm

Article no.: 863600 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw width 90 mm
Jaw capacity 60 mm
Type of product Block

Identification numbers & Classifications

Article number 863600 250
EAN / GTIN 4027474529369
Manufacturer number 109-250

Description

Version:

Particularly sturdy design. Arms made from high-tensile alloy heat-treatable steel, galvanised. Wide jaws with Vee groove; strong arms with secure hinge guide and enclosed jaw spring. Spindle with trapezoidal thread, hexagon nut and crank lever.

Spare part:

Spare spindle No. 863700. Indicate size of the machine vice when ordering spare parts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart