{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw width | 65 mm | |
Jaw capacity | 40 mm | |
Type of product | Block |
Article number | 863600 160 | |
EAN / GTIN | 4027474529024 | |
Manufacturer number | 109-160 | |
Manufacturer | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com |