{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slide beam cross section | 30×8 mm | |
Jaw capacity | 150 mm | |
Throat | 60 mm | |
for maximum current | 600 A | |
Type of product | Clamp |
Article number | 862310 2 | |
EAN / GTIN | 4008158031743 | |
Manufacturer number | TP-2F |