• The item cannot be ordered due to missing prices.

Earth (ground) clamp, Type: 1

Article no.: 862310 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slide beam cross section 25×6 mm
Jaw capacity 150 mm
Throat 80 mm
for maximum current 400 A
Type of product Clamp

Identification & Classification

Article number 862310 1
EAN / GTIN 4008158015439
Manufacturer number TP-1F
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

High quality malleable cast iron clamping arms with eyelet for electric welding cable on upper clamping arm. Strong spindle with ball-mounted captive pad. Clamp bright galvanised.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart