• The item cannot be ordered due to missing prices.

All-steel lever clamp 250 mm

Article no.: 860650 250

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 250 mm
Cross section of the slide rail 22×10.5 mm
Throat 120 mm
Weight 1.5 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860650 250
EAN / GTIN 4045197494436
Manufacturer number 860650 250

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad, clamping lever powder coated.

Application:

For fast and easy clamping with high clamping pressure.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart