{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 120 mm | |
Cross section of the slide rail | 13.5×6.5 mm | |
Throat | 60 mm | |
Weight | 0.5 kg | |
Type of product | Clamp |
Article number | 860650 120 | |
EAN / GTIN | 4045197494405 | |
Manufacturer number | 860650 120 |