• The item cannot be ordered due to missing prices.

Deep throat steel clamp, Throat / Jaw capacity: 500/300mm

Article no.: 860300 500/300

Select article variation and quantity

Throat / Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 45×12 mm
Jaw capacity 300 mm
Throat 500 mm
Weight 8 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860300 500/300
EAN / GTIN 4008158012384
Manufacturer number TGN30T50K

Description

Version:

High quality, long malleable cast iron jaws for large clamping depths; sturdy solid profile beam with serrations. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Instant adjustment, secure clamping. Clamp handle for large clamping force with little effort. Clamping force of up to 7000 N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart