• The item cannot be ordered due to missing prices.

Deep throat steel clamp 250/600 mm

Article no.: 860300 250/600

Select article variation and quantity

Throat / Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 40×11 mm
Jaw capacity 600 mm
Throat 250 mm
Weight 5 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860300 250/600
EAN / GTIN 4008158012681
Manufacturer number TGN60T25K

Description

Version:

High quality, long malleable cast iron jaws for large clamping depths; sturdy solid profile beam with serrations. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Instant adjustment, secure clamping. Clamp handle for large clamping force with little effort. Clamping force of up to 7000 N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart