{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19×6 mm | |
Spreading width | 170 mm - 660 mm | |
Jaw capacity | 450 mm | |
Throat | 80 mm | |
Type of product | Clamp |
Article number | 860285 450 | |
EAN / GTIN | 4008158034607 | |
Manufacturer number | EZS45-8 |
This article |
Recommendations |
|
---|---|---|
One-hand clamp, reversible 450 mm |
||
Throat | 80 mm | 90 mm |
Cross section of the slide rail | 19×6 mm | 20×6 mm |
Jaw capacity | 450 mm | 450 mm |
Spreading width | 170 mm - 660 mm | 200 mm - 715 mm |
Type of product | Clamp | Clamp |