• The item cannot be ordered due to missing prices.

One-hand clamp, reversible 300 mm

Article no.: 860285 300

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 19×6 mm
Spreading width 170 mm - 510 mm
Jaw capacity 300 mm
Throat 80 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860285 300
EAN / GTIN 4008158034591
Manufacturer number EZS30-8

Description

Version:

Ergonomically shaped 2-component plastic handle, burnished rail of drawn steel. No tools required for conversion to spreading, thanks to intelligent release mechanism in the upper part, reversible. With release handle for quick adjustment.

Application:

General purpose use, easy to use one-handed for clamping pressures (up to 2000 N).

Downloads & documents

Compare with similar products

This article


Recommendations


One-hand clamp, reversible  300 mm

One-hand clamp, reversible 300 mm

Throat 80 90
Cross section of the slide rail 19×6 20×6
Jaw capacity 300 300
Spreading width 170 ;510 200 ;565
Type of product Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart