• The item cannot be ordered due to missing prices.

General-purpose trimming knife standard, with retractable blade

Article no.: 844840

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 145 mm
    Number of blades 3
    Type of product General-purpose knife

    Identification numbers & Classifications

    Article number 844840
    EAN / GTIN 4975364019677
    Manufacturer number VR102

    Description

    Version:

    Robust, impact resistant handle of die-cast aluminium, powder-coated, with 3 special quality blades (stored in the handle.)
    With multi-section adjustable blade. Blade can be fully retracted into the handle (protection from injury).

    Advantage:

    Quick-change screw (button on No. 844845) allows blades to be changed without using tools. No irritating dropping the blade when changing it, since it is held by a magnet.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart