{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 210 mm | |
Width | 148 mm | |
Height | 3 mm | |
Legend | DIN A5 | |
Type of product | Cutting underlay |
Article number | 842210 DINA5 | |
EAN / GTIN | 4002632800771 | |
Manufacturer number | 300506 |