• The item cannot be ordered due to missing prices.

Cutting mat DINA1

Article no.: 842210 DINA1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 870 mm
    Width 620 mm
    Height 3 mm
    Legend DIN A1
    Type of product Cutting underlay

    Identification numbers & Classifications

    Article number 842210 DINA1
    EAN / GTIN 4002632800733
    Manufacturer number 300106

    Description

    Version:

    Available in five different sizes, for insertion underneath all types of materials to be cut.
    • Consisting of a fixed core and two wear-resistant outer faces.
    • Self-healing: After the cut, the two outer faces immediately close up to one another again.
    Printed grid cm (front) and inch (rear). The type designation refers to the size of the printed grid.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart