• The item cannot be ordered due to missing prices.

Deburrer blade S60

Article no.: 838510 S60

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 66 mm
Material HSS
Type S60
applicable right-hand
for deburring of steel, aluminium, stainless steels
Identification (surface) black
Type of product Blade

Identification numbers & Classifications

Article number 838510 S60
EAN / GTIN 7290003241040
Manufacturer number BS6001

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart