• The item cannot be ordered due to missing prices.

Deburrer blade S10

Article no.: 838510 S10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 43 mm
Material HSS
Type S10
applicable right-hand
for deburring of steel, aluminium
Identification (surface) black
Type of product Blade

Identification numbers & Classifications

Article number 838510 S10
EAN / GTIN 7290003234806
Manufacturer number BS1010

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart