• The item cannot be ordered due to missing prices.

Piercing awl with plastic handle, Blade length: 110mm

Article no.: 831600 110

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 110 mm
Blade ⌀ 7 mm
overall length 200 mm
Type of product Piercing awls

Identification numbers & Classifications

Article number 831600 110
EAN / GTIN 7610733087143
Manufacturer number 640.110

Description

Version:

With shock-proof plastic handle and round chrome-plated blade.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart