• The item cannot be ordered due to missing prices.

Spare cutter wheel

Article no.: 819375

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 3 mm
Cutter wheel bore 4.8 mm
Type of product Cutter wheel

Identification numbers & Classifications

Article number 819375
EAN / GTIN 095691331854
Manufacturer number 33185

Description

Suitable for:

Ratchet pipe cutter No. 819370.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare cutter wheel

Spare cutter wheel

Cutter wheel bore 4.8 mm 4.85 mm
Cutter wheel width 3 mm 6.25 mm
Cutter wheel ⌀ 19 mm 19 mm
Type of product Cutter wheel Cutter wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart