{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 19 mm | |
Cutter wheel width | 6.25 mm | |
Cutter wheel bore | 4.85 mm | |
suitable for pipe material | Copper; Aluminium; Inox | |
Type of product | Cutter wheel |
Article number | 819620 | |
EAN / GTIN | 4045197379993 | |
Manufacturer number | 819620 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spare cutter wheel for copper / aluminium / stainless steel pipes |
||
Number of pieces | 1 | |
Coating | TiN | |
suitable for pipe material | Copper; Aluminium; Inox | VA; Aluminium; Brass; Copper |
Cutter wheel bore | 4.85 mm | 4.85 mm |
Cutter wheel width | 6.25 mm | 6.2 mm |
Cutter wheel ⌀ | 19 mm | 19 mm |
Type of product | Cutter wheel | Cutter wheel |