• The item cannot be ordered due to missing prices.

Ratchet pipe cutter

Article no.: 819370

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 3 mm
Cutter wheel bore 4.8 mm
for pipe outer ⌀ 6 mm - 28 mm
Number of guide rollers 2
Number of cutter wheels 1
suitable for pipe material Copper; Aluminium; Brass
with ratchet function yes
Type of product Pipe cutters

Identification numbers & Classifications

Article number 819370
EAN / GTIN 095691325730
Manufacturer number 32573

Description

Version:

2 − in − 1 mini pipe cutter, with ratchet action. Lightweight ergonomic ratchet handle of die-cast aluminium. The small pipe cutter incorporated can also be used without the ratchet handle.

Application:

Extremely easy to use with the ratchet handle fitted, especially where access is difficult. For cutting copper, aluminium, and brass pipes.

Downloads & documents

Compare with similar products

This article


Recommendations


Ratchet pipe cutter

Ratchet pipe cutter

Number of guide rollers 2 2 2 2
Number of cutter wheels 1 1 1 1
Cutter wheel bore 4.8 mm 5 mm 5 mm 5 mm
Cutter wheel width 3 mm 5 mm 5 mm 5 mm
Cutter wheel ⌀ 19 mm 20 mm 20 mm 20 mm
for pipe outer ⌀ 6 mm - 28 mm 3 mm - 35 mm 3 mm - 16 mm 3 mm - 30 mm
Type of product Pipe cutters Pipe cutters Pipe cutters Pipe cutters

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart