{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 5 mm | |
Cutter wheel bore | 5 mm | |
for pipe outer ⌀ | 3 mm - 30 mm | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 819350 | |
EAN / GTIN | 4045197379962 | |
Manufacturer number | 819350 |
This article |
Recommendations |
||
---|---|---|---|
Miniature pipe cutter |
|||
Cutter wheel bore | 5 mm | 5 mm | 5 mm |
Cutter wheel width | 5 mm | 5 mm | 5 mm |
Cutter wheel ⌀ | 20 mm | 20 mm | 20 mm |
for pipe outer ⌀ | 3 mm - 30 mm | 3 mm - 35 mm | 3 mm - 16 mm |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters |