• The item cannot be ordered due to missing prices.

Spare cutter wheel 1

Article no.: 818605 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 5 mm
Cutter wheel bore 5 mm
Number of pieces 1
suitable for pipe material Aluminium; Copper; Steel
Type of product Cutter wheel

Identification numbers & Classifications

Article number 818605 1
EAN / GTIN 4018754329854
Manufacturer number 69131002

Description

Application:

For cutting aluminium, copper and thin-walled steel pipes.

Suitable for:

Compact pipe cutter No. 818505.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart