{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 19 mm | |
Cutter wheel width | 5 mm | |
Cutter wheel bore | 5 mm | |
for pipe outer ⌀ | 3 mm - 35 mm | |
Number of guide rollers | 4 | |
Number of cutter wheels | 1 | |
suitable for pipe material | Aluminium; Copper; Steel | |
with ratchet function | no | |
Type of product | Pipe cutters |
Article number | 818505 35 | |
EAN / GTIN | 4018754329380 | |
Manufacturer number | 60031000 |
This article |
Recommendations |
||
---|---|---|---|
Compact pipe cutter, for ⌀ to: 35mm |
|||
Cutter wheel bore | 5 mm | 4.85 mm | 5 mm |
Cutter wheel width | 5 mm | 6.2 mm | 5 mm |
Cutter wheel ⌀ | 19 mm | 19 mm | 20 mm |
for pipe outer ⌀ | 3 mm - 35 mm | 3 mm - 35 mm | 3 mm - 35 mm |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters |