{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 25 mm | |
Cutter wheel width | 11 mm | |
Cutter wheel bore | 8 mm | |
suitable for pipe material | Copper; Aluminium; Inox | |
Type of product | Cutter wheel |
Article number | 818175 | |
EAN / GTIN | 4045197679215 | |
Manufacturer number | 818175 |
This article |
Recommendations |
|||
---|---|---|---|---|
Spare cutter wheel for copper / aluminium / stainless steel pipes |
||||
Cutter wheel bore | 8 mm | 8 mm | 4.85 mm | 4.85 mm |
Cutter wheel width | 11 mm | 11 mm | 6.25 mm | 6.25 mm |
Cutter wheel ⌀ | 25 mm | 51 mm | 26 mm | 30 mm |
Type of product | Cutter wheel | Cutter wheel | Cutter wheel | Cutter wheel |