• The item cannot be ordered due to missing prices.

Spare cutter wheel for plastic and composite pipes

Article no.: 819610

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutter wheel ⌀ 26 mm
    Cutter wheel width 6.25 mm
    Cutter wheel bore 4.85 mm
    suitable for pipe material Plastic and composite pipes
    Type of product Cutter wheel

    Identification numbers & Classifications

    Article number 819610
    EAN / GTIN 4045197379986
    Manufacturer number 819610

    Description

    Suitable for:

    Pipe cutter No. 819600 (up to Cat. 45).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart