{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Standard | ISO 6787; DIN 3117; ASME B107.100 | |
maximum width across flats | 23 mm | |
overall length | 6 in | |
Jaw position | 22.5 degrees | |
Surface | chrome-plated | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 813920 150 | |
EAN / GTIN | 3662424092190 | |
Manufacturer number | 101.6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Adjustable spanner with quick adjustment, overall length: 150mm |
||||
non-sparking | no | no | no | no |
overall length | 150 mm | 150 mm | 150 mm | 150 mm |
overall length | 6 in | 6 in | 6 in | 6 in |
Grips | no | yes | no | no |
Jaw position | 22.5 degrees | 22 degrees | 22 degrees | 22 degrees |
maximum width across flats | 23 mm | 19 mm | 19 mm | 19 mm |
Scaling | yes | yes | yes | yes |