• The item cannot be ordered due to missing prices.

Pipe wrench for one-handed operation,with cast iron handle 2.1/2 in

Article no.: 810850 2.1/2

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pipe ⌀ 2.1/2 in
overall length 450 mm
Jaw capacity 77 mm
Material of handle perlitic malleable cast iron
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810850 2.1/2
EAN / GTIN 4045197377531
Manufacturer number 810850 2.1/2

Description

Version:

The spring-mounted floating jaw is adjustable by a knurled screw, quick pre-setting to the appropriate pipe ⌀ by means of scale on the side faces.
Handle of pearlitic malleable cast iron, red paint finish.

Application:

Applicable like a ratchet due to spring-mounted floating jaw. The jaws tighten themselves firmly on to the pipe when closing and free themselves automatically when the handle is released (one-hand operation).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart