{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pipe ⌀ | 2 in | |
overall length | 350 mm | |
Jaw capacity | 61 mm | |
Material of handle | perlitic malleable cast iron | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810850 2 | |
EAN / GTIN | 4045197377524 | |
Manufacturer number | 810850 2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pipe wrench for one-handed operation,with cast iron handle 2 in |
||
overall length | 350 | 350 |
Pipe ⌀ | 2 | 2 |
Jaw capacity | 61 | 61 |
Material of handle | perlitic malleable cast iron | Aluminium |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |