{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 560 mm | |
Jaw capacity | 70 mm | |
Pipe ⌀ | 2 in | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Standard | DIN 5234 | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810750 2 | |
EAN / GTIN | 4049002104237 | |
Manufacturer number | R1302 020 2 |
This article |
Recommendations |
|
---|---|---|
Corner pipe wrench with quick adjustment 2 in |
||
overall length | 560 mm | 560 mm |
Jaw angle | 45 degrees | 45 degrees |
Pipe ⌀ | 2 in | 2 in |
Jaw capacity | 70 mm | 76 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |