• The item cannot be ordered due to missing prices.

Corner pipe wrench (light version) 2 in

Article no.: 810400 2

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 560 mm
Jaw capacity 76 mm
Pipe ⌀ 2 in
Jaw angle 45 degrees
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810400 2
EAN / GTIN 4045197167026
Manufacturer number 810400 2

Description

Version:

Swedish design, with slim 45° offset jaw. Fully forged with captive adjustment nut.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart