• The item cannot be ordered due to missing prices.

Corner pipe wrench with S-form jaws, Pipe ⌀: 2in

Article no.: 810745 2

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 540 mm
Jaw capacity 70 mm
Pipe ⌀ 2 in
Jaw angle 45 degrees
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
S-jaw yes
Swedish profile yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810745 2
EAN / GTIN 4003773014263
Manufacturer number 83 30 020

Description

Version:

Swedish design, slim, specially formed jaws, self-tightening, offset 45°. Fully forged with captive adjustment nut.
KNIPEX with S−form jaws for 3−point pipe support.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened. Handles painted, jaws bright.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart