{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 425 mm | |
Jaw capacity | 60 mm | |
Pipe ⌀ | 1.1/2 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810745 1.1/2 | |
EAN / GTIN | 4003773014256 | |
Manufacturer number | 83 30 015 |
This article |
Recommendations |
|||
---|---|---|---|---|
Corner pipe wrench with S-form jaws, Pipe ⌀: 1.1/2in |
||||
overall length | 425 mm | 425 mm | 420 mm | 420 mm |
Jaw angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Pipe ⌀ | 1.1/2 in | 1.1/2 in | 1.1/2 in | 1.1/2 in |
Jaw capacity | 60 mm | 59 mm | 63 mm | 63 mm |
Hardened and tempered jaw | induction hardened | induction hardened | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |