{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 28 mm | |
Overall length | 450 mm | |
Working length | 400 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789058 28X450 | |
EAN / GTIN | 4059952532271 | |
Manufacturer number | 2608900154 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus “7X”, ⌀×overall length: 28X450mm |
||
⌀ | 28 mm | 28 mm |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |