• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus “7X”, ⌀×overall length: 20X250mm

Article no.: 789058 20X250

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

20 mm
Overall length 250 mm
Working length 200 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 4
Type of product Masonry drill

Identification numbers & Classifications

Article number 789058 20X250
EAN / GTIN 4059952532158
Manufacturer number 2608900142

Description

Version:

New generation EXPERT SDS-Plus “7X” with welded 4-edge solid carbide head. Shaped cutters for high drilling performance, long working life and low wear. No digging in when drilling in reinforced concrete.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 2+2 flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped hammer drill SDS-plus “7X”, ⌀×overall length: 20X250mm

Carbide-tipped hammer drill SDS-plus “7X”, ⌀×overall length: 20X250mm

20 mm 20 mm
Shank SDS Plus SDS Plus
Tool material Carbide Carbide
Use with impact / without impact Impact drilling Impact drilling
Type of product Masonry drill Masonry drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart